Hex Lag Screw, Zinc, 5/16x2 L, PK100

FABORY| Zoro #: G0371226| Mfr #: U08280.031.0200

$12.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: Inch
Material: Low carbon steel
Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0371226 Mfr #: U08280.031.0200
System of Measurement: InchMaterial: Low carbon steel
Length: 2"Finish: zinc plated
Screw Size: 5/16"Package Quantity: 100
Hex Size: 1/2"Size: 5/16"
Meets/Exceeds: ASME B18.2.1Grade: 2
Country of Origin (subject to change): Multiple

Description

Hex Head Lag Screw, Low Carbon Steel, Finish Zinc Plated, Grade 1, Size 5/16 In., Length 2 In., Screw Size 5/16 In., Hex Size 1/2 In., Meets/Exceeds ASME B18.2.1, Package Quantity 100

Reviews