Hex Lag Screw, Zinc, 5/16x3 L, PK100

FABORY| Zoro #: G0348616| Mfr #: U08280.031.0300

$14.84 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Low carbon steel
Package Quantity: 100
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0348616 Mfr #: U08280.031.0300
Material: Low carbon steelPackage Quantity: 100
System of Measurement: InchGrade: 2
Hex Size: 1/2"Length: 3"
Finish: zinc platedThread Style: Partially Threaded
Screw Size: 5/16"Size: 5/16"
Meets/Exceeds: ASME B18.2.1Country of Origin (subject to change): Multiple

Description

Hex Head Lag Screw, Low Carbon Steel, Finish Zinc Plated, Grade 1, Size 5/16 In., Length 3 In., Screw Size 5/16 In., Hex Size 1/2 In., Meets/Exceeds ASME B18.2.1, Package Quantity 100

Reviews