Zoro Select
Lag Screw, 5/16 in, 4 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK
Mfr # U08280.031.0400
Zoro # G0946933
$17.29
26% off
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Drive External Hex
- Drive Size 1/2 in
- Material Steel
- Finish Zinc Plated
Explore More Products
- ZORO SELECT Lag Screw, 3/4 in, 5 in, Steel, Zinc Plated Hex External Hex Drive, 20 PK U08280.075.0500
- ZORO SELECT Lag Screw, 1/2 in, 4-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK U08280.050.0450
- ZORO SELECT Lag Screw, 3/4 in, 6 in, Steel, Zinc Plated Hex External Hex Drive, 20 PK U08280.075.0600
- ZORO SELECT Lag Screw, 3/8 in, 14 in, Steel, Zinc Plated Hex Hex Drive, 50 PK 37224L
- ZORO SELECT Lag Screw, 1/2 in, 3 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 150 PK B08450.050.0300
- ZORO SELECT Lag Screw, 1/2 in, 2-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 25 PK U51900.050.0250
- ZORO SELECT Lag Screw, 3/4 in, 8 in, Steel, Zinc Plated Hex External Hex Drive, 10 PK U08280.075.0800
- ZORO SELECT Lag Screw, 1/2 in, 3-1/2 in, Steel, Galvanized Hex Hex Drive, 100 PK 5056LG
- ZORO SELECT Lag Screw, 1/2 in, 4-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 5 PK U51900.050.0450
- MIDWEST FASTENER Lag Screw, 5/16 in, 1-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 20 PK 35323
- ZORO SELECT Lag Screw, 1/2 in, 3-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK U08280.050.0350
- Zoro Select Lag Screws