KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hex Lag Screw, Zinc, 5/16x5 L, PK50

FABORY| Zoro #: G0310913| Mfr #: U08280.031.0500

$13.40 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Size: 5/16"
Meets/Exceeds: ASME B18.2.1
Item: Hex Head Lag Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0310913 Mfr #: U08280.031.0500
Screw Size: 5/16"Meets/Exceeds: ASME B18.2.1
Item: Hex Head Lag ScrewLength: 5"
Size: 5/16"Package Quantity: 50
Grade: 2System of Measurement: Inch
Material: Low carbon steelFinish: zinc plated
Hex Size: 1/2"Thread Style: Partially Threaded
Country of Origin (subject to change): Multiple

Description

Hex Head Lag Screw, Low Carbon Steel, Finish Zinc Plated, Grade 1, Size 5/16 In., Length 5 In., Screw Size 5/16 In., Hex Size 1/2 In., Meets/Exceeds ASME B18.2.1, Package Quantity 50

Reviews