STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Hex Lag Screw, Zinc, 5/8x3 L, PK25

FABORY| Zoro #: G0626272| Mfr #: U08280.062.0300

$25.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: Inch
Material: Low carbon steel
Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0626272 Mfr #: U08280.062.0300
System of Measurement: InchMaterial: Low carbon steel
Length: 3"Finish: zinc plated
Screw Size: 5/8"Package Quantity: 25
Hex Size: 15/16"Size: 5/8"
Meets/Exceeds: ANSI/ASME B18.2.1Grade: 2
Country of Origin (subject to change): Multiple

Description

Hex Head Lag Screw, Low Carbon Steel, Finish Zinc Plated, Grade 1, Size 5/8 In., Length 3 In., Screw Size 5/8 In., Hex Size 15/16 In., Meets/Exceeds ANSI/ASME B18.2.1, Package Quantity 25

Reviews