LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Hex Lag Screw, Zinc, 5/8x4 L, PK25

FABORY| Zoro #: G0824713| Mfr #: U08280.062.0400

$16.41 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: Inch
Material: Low carbon steel
Length: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0824713 Mfr #: U08280.062.0400
System of Measurement: InchMaterial: Low carbon steel
Length: 4"Finish: zinc plated
Screw Size: 5/8"Package Quantity: 25
Hex Size: 15/16"Size: 5/8"
Meets/Exceeds: ASME B18.2.1Grade: 2
Country of Origin (subject to change): Multiple

Description

Hex Head Lag Screw, Low Carbon Steel, Finish Zinc Plated, Grade 1, Size 5/8 In., Length 4 In., Screw Size 5/8 In., Hex Size 15/16 In., Meets/Exceeds ASME B18.2.1, Package Quantity 25

Reviews