Zoro Select
Hex Nut, 1-1/4"-12, Steel, Grade 5, Black Oxide, 1-1/16 in Ht, 5 PK
Mfr # U01120.125.0002
Zoro # G0362512
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1-1/4"-12
- Material Steel
- Material Grade/Class Grade 5
- Finish Black Oxide
- Hex Height 1-1/16 in
Explore More Products
- ZORO SELECT Hex Nut, 1-1/4"-12, Steel, Grade 5, Black Oxide, 1-7/32 in Ht U11090.125.0001
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 2, Zinc Plated, 31/64 in Ht, 25 PK U08110.056.0001
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 8, Zinc Yellow, 7/32 in Ht, 3000 PK B04122.025.0001
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 8, Zinc Yellow, 3/4 in Ht, 10 PK U04122.087.0001
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 8, Zinc Yellow, 7/32 in Ht, 5500 PK 5KHC8
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 21/64 in Ht, 1300 PK B04122.037.0001
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Black Oxide, 35/64 in Ht, 300 PK 62NFB
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 5, Black Oxide, 35/64 in Ht, 300 PK A01100.062.0001
- ZORO SELECT Jam Nut, 9/16"-18, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 5 PK U11072.056.0001
- ZORO SELECT Hex Nut, M14-2.00, Steel, Class 10, Zinc Yellow, 11 mm Ht, 50 PK M04122.140.0001
- NEWPORT FASTENERS Jam Nut, M2.5-0.45, 316 Stainless Steel, Not Graded, Plain, 2 mm Ht, 100 PK 322855-PR-100
- Zoro Select Hex Nuts