1-1/4"-12 Grade 5 Zinc Plated Finish Carbon Steel Hex Nuts, 5 pk.

FABORY| Zoro #: G1165796| Mfr #: U01330.125.0002

$12.38 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Fastener Finish: Zinc Plated
Item: Hex Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1165796 Mfr #: U01330.125.0002
Basic Material: SteelFastener Finish: Zinc Plated
Item: Hex NutWidth Across Flats: 1-7/8"
Nut Standards: ASME B18.2.2Material Grade: Grade 5
Fastener Thread Type: UNF (Fine)Nut Height: 1-1/16"
Fastener Thread Direction: Right HandNut Style: Hex Nut
System of Measurement: InchDia./Thread Size: 1-1/4"-12
Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/4 In.-12, Fastener Thread Type UNF (Fine), Width Across Flats 1-7/8 In., Nut Height 1-1/16 In., Nut Standards ASME B18.2.2, Package Quantity 5

Reviews