Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/4"-7 Grade 5 Plain Finish Carbon Steel Hex Nuts, 40 pk.

  • Zoro #: G0494317
  • Mfr #: B01100.125.0001

$43.46 ($1.09/unit)

  • Nut Height: 1-1/16"
  • Fastener Thread Direction: Right Hand
  • Basic Material: Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #B01100.125.0001 Specifications

  • Zoro #: G0494317
  • Mfr #: B01100.125.0001
Nut Height: 1-1/16" Fastener Thread Direction: Right Hand
Basic Material: Steel Material Grade: Grade 5
Nut Standards: ASME B18.2.2 Nut Style: Hex Nut
Width Across Flats: 1-7/8" Fastener Thread Type: UNC (Coarse)
Fastener Finish: Plain Dia./Thread Size: 1-1/4"-7
Item: Hex Nut System of Measurement: Inch
Closeout: Yes Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Steel, Material Grade Grade 5, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/4 In.-7, Fastener Thread Type UNC (Coarse), Width Across Flats 1-7/8 In., Nut Height 1-1/16 In., Nut Standards ASME B18.2.2, Package Quantity 40

Reviews of Fabory #B01100.125.0001