STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

1-1/4"-7 Grade 5 Zinc Plated Finish Carbon Steel Hex Nuts, 5 pk.

FABORY| Zoro #: G2231257| Mfr #: U01300.125.0001

$8.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: Grade 5
Fastener Thread Type: UNC (Coarse)
Fastener Finish: Zinc Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2231257 Mfr #: U01300.125.0001
Material Grade: Grade 5Fastener Thread Type: UNC (Coarse)
Fastener Finish: Zinc PlatedNut Style: Hex Nut
Width Across Flats: 1-7/8"Nut Height: 1-1/16"
System of Measurement: InchDia./Thread Size: 1-1/4"-7
Basic Material: SteelFastener Thread Direction: Right Hand
Nut Standards: ASME B18.2.2Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/4 In.-7, Fastener Thread Type UNC, Width Across Flats 1-7/8 In., Nut Height 1-1/16 In., Nut Standards ASME B18.2.2, Package Quantity 5

Reviews