Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/4"-7 Grade C Plain Finish Carbon Steel Heavy Hex Nuts, 5 pk.

  • Zoro #: G0102116
  • Mfr #: U04025.125.0001

$19.99 ($4.00/unit)

  • Fastener Finish: Plain
  • Material Grade: Grade C
  • System of Measurement: Inch
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U04025.125.0001 Specifications

  • Zoro #: G0102116
  • Mfr #: U04025.125.0001
Fastener Finish: Plain Material Grade: Grade C
System of Measurement: Inch Dia./Thread Size: 1-1/4"-7
Fastener Thread Type: UNC (Coarse) Fastener Thread Direction: Right Hand
Nut Style: Hex Nut - Heavy Item: Hex Nut
Basic Material: Steel Nut Standards: ASME B18.6.3
Width Across Flats: 2" Nut Height: 1-7/32"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Steel, Material Grade Grade C, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/4 In.-7, Fastener Thread Type UNC (Coarse), Width Across Flats 2 In., Nut Height 1-7/32 In., Nut Standards ASME B18.6.3, Package Quantity 5

Reviews of Fabory #U04025.125.0001