Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/4"-7 Grade DH Plain Finish Carbon Steel Heavy Hex Nuts, 5 pk.

  • Zoro #: G0101650
  • Mfr #: U04026.125.0001

$22.30 ($4.46/unit)

  • Fastener Thread Type: UNC (Coarse)
  • Basic Material: Steel
  • Nut Height: 1-7/32"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U04026.125.0001 Specifications

  • Zoro #: G0101650
  • Mfr #: U04026.125.0001
Fastener Thread Type: UNC (Coarse) Basic Material: Steel
Nut Height: 1-7/32" Fastener Finish: Plain
Material Grade: Grade DH Nut Style: Hex Nut - Heavy
Nut Standards: ASME B18.6.3 Dia./Thread Size: 1-1/4"-7
Width Across Flats: 2" System of Measurement: Inch
Fastener Thread Direction: Right Hand Item: Hex Nut
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Steel, Material Grade Grade DH, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/4 In.-7, Fastener Thread Type UNC (Coarse), Width Across Flats 2 In., Nut Height 1-7/32 In., Nut Standards ASME B18.6.3, Package Quantity 5

Reviews of Fabory #U04026.125.0001