1-1/8"-12 Grade 8 Zinc Yellow Finish Carbon Steel Hex Nuts, 5 pk.

FABORY| Zoro #: G1137936| Mfr #: U04181.112.0002

$11.06 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: Grade 8
Fastener Thread Type: UNF (Fine)
Fastener Finish: Zinc Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1137936 Mfr #: U04181.112.0002
Material Grade: Grade 8Fastener Thread Type: UNF (Fine)
Fastener Finish: Zinc YellowNut Style: Hex Nut
Width Across Flats: 1-11/16"Nut Height: 31/32"
System of Measurement: InchDia./Thread Size: 1-1/8"-12
Basic Material: SteelFastener Thread Direction: Right Hand
Nut Standards: ASME B18.2.2Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/8 In.-12, Fastener Thread Type UNF, Width Across Flats 1-11/16 In., Nut Height 31/32 In., Nut Standards ASME B18.2.2, Package Quantity 5

Reviews