Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/8"-7 Grade 5 Plain Finish Carbon Steel Hex Nuts, 50 pk.

  • Zoro #: G0494326
  • Mfr #: B01100.112.0001

$50.79 ($1.02/unit)

  • Nut Height: 31/32"
  • Nut Standards: ASME B18.2.2
  • Nut Style: Hex Nut
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #B01100.112.0001 Specifications

  • Zoro #: G0494326
  • Mfr #: B01100.112.0001
Nut Height: 31/32" Nut Standards: ASME B18.2.2
Nut Style: Hex Nut Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 1-1/8"-7 Width Across Flats: 1-11/16"
Fastener Thread Direction: Right Hand System of Measurement: Inch
Material Grade: Grade 5 Fastener Finish: Plain
Basic Material: Steel Item: Hex Nut
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Steel, Material Grade Grade 5, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/8 In.-7, Fastener Thread Type UNC (Coarse), Width Across Flats 1-11/16 In., Nut Height 31/32 In., Nut Standards ASME B18.2.2, Package Quantity 50

Reviews of Fabory #B01100.112.0001