Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1"-8 Grade C Plain Finish Carbon Steel Heavy Hex Nuts, 5 pk.

  • Zoro #: G0065567
  • Mfr #: U04025.100.0001

$10.19 ($2.04/unit)

  • Nut Style: Hex Nut - Heavy
  • Dia./Thread Size: 1"-8
  • Nut Height: 63/64"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U04025.100.0001 Specifications

  • Zoro #: G0065567
  • Mfr #: U04025.100.0001
Nut Style: Hex Nut - Heavy Dia./Thread Size: 1"-8
Nut Height: 63/64" Fastener Finish: Plain
Width Across Flats: 1-5/8" Material Grade: Grade C
Fastener Thread Direction: Right Hand Fastener Thread Type: UNC (Coarse)
Basic Material: Steel System of Measurement: Inch
Item: Hex Nut Nut Standards: ASME B18.6.3
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Steel, Material Grade Grade C, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1 In.-8, Fastener Thread Type UNC (Coarse), Width Across Flats 1-5/8 In., Nut Height 63/64 In., Nut Standards ASME B18.6.3, Package Quantity 5

Reviews of Fabory #U04025.100.0001