1/2"-13 Grade 2 Zinc Plated Finish Carbon Steel Hex Nuts, 50 pk.

FABORY| Zoro #: G1884181| Mfr #: U08110.050.0001

$3.84 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Fastener Finish: Zinc Plated
Item: Hex Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1884181 Mfr #: U08110.050.0001
Basic Material: SteelFastener Finish: Zinc Plated
Item: Hex NutWidth Across Flats: 3/4"
Nut Standards: ASME B18.2.2Material Grade: Grade 2
Fastener Thread Type: UNC (Coarse)Nut Height: 7/16"
Fastener Thread Direction: Right HandNut Style: Hex Nut
System of Measurement: InchDia./Thread Size: 1/2"-13
Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-13, Fastener Thread Type UNC, Width Across Flats 3/4 In., Nut Height 7/16 In., Nut Standards ASME B18.2.2, Package Quantity 50

Reviews