1/2"-20 Grade 2 Plain Finish Carbon Steel Hex Nuts, 50 pk.

FABORY| Zoro #: G0408992| Mfr #: U08160.050.0002

$7.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: Grade 2
Fastener Thread Type: UNF (Fine)
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0408992 Mfr #: U08160.050.0002
Material Grade: Grade 2Fastener Thread Type: UNF (Fine)
Fastener Finish: PlainNut Style: Hex Nut
Width Across Flats: 3/4"Nut Height: 7/16"
System of Measurement: InchDia./Thread Size: 1/2"-20
Basic Material: SteelFastener Thread Direction: Right Hand
Nut Standards: ASTM 563Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-20, Fastener Thread Type UNF, Width Across Flats 3/4 In., Nut Height 7/16 In., Nut Standards ASTM 563, Package Quantity 50

Reviews