1/2"-20 Grade 2 Zinc Plated Finish Carbon Steel Hex Nuts, 50 pk.

FABORY| Zoro #: G1255676| Mfr #: U08161.050.0002

$3.93 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Fastener Finish: Zinc Plated
Item: Hex Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1255676 Mfr #: U08161.050.0002
Basic Material: SteelFastener Finish: Zinc Plated
Item: Hex NutWidth Across Flats: 3/4"
Nut Standards: ASTM 563Material Grade: Grade 2
Fastener Thread Type: UNF (Fine)Nut Height: 7/16"
Fastener Thread Direction: Right HandNut Style: Hex Nut
System of Measurement: InchDia./Thread Size: 1/2"-20
Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-20, Fastener Thread Type UNF, Width Across Flats 3/4 In., Nut Height 7/16 In., Nut Standards ASTM 563, Package Quantity 50

Reviews