1/2"-20 Grade 8 Plain Finish Carbon Steel Hex Nuts, 50 pk.

FABORY| Zoro #: G0757181| Mfr #: U04180.050.0002

$9.43 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: Grade 8
Fastener Thread Type: UNF (Fine)
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0757181 Mfr #: U04180.050.0002
Material Grade: Grade 8Fastener Thread Type: UNF (Fine)
Fastener Finish: PlainNut Style: Hex Nut
Width Across Flats: 3/4"Nut Height: 7/16"
System of Measurement: InchDia./Thread Size: 1/2"-20
Basic Material: SteelFastener Thread Direction: Right Hand
Nut Standards: ASME B18.2.2Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-20, Fastener Thread Type UNF, Width Across Flats 3/4 In., Nut Height 7/16 In., Nut Standards ASME B18.2.2, Package Quantity 50

Reviews