Download CAD Files
Zoro Select
Hex Nut, 1/2"-20, Steel, Grade 8, Zinc Yellow, 7/16 in Ht, 50 PK
Mfr # U04181.050.0002
Zoro # G2110561
$17.22
4% off
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-20
- Material Steel
- Material Grade/Class Grade 8
- Finish Zinc Yellow
- Hex Height 7/16 in
Explore More Products
- ZORO SELECT Hex Nut, M22-2.50, Steel, Class 8, Zinc Plated, 18 mm Ht, 10 PK M01300.220.0001
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 10, Zinc Yellow, 5 mm Ht, 100 PK M04122.060.0001
- ZORO SELECT Hex Nut, M24-2.00, Steel, Class 8, Black Oxide, 19 mm Ht, 10 PK M01120.240.0200
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 35/64 in Ht, 25 PK U08161.062.0002
- ZORO SELECT Hex Nut, M3-0.5, Stainless Steel, Not Graded, Plain, 15000 PK M3D934188
- ZORO SELECT Jam Nut, 5/8"-18, Carbon Steel, Grade A, Zinc Plated, 25/64 in Ht, 10 PK U11380.062.0001
- ZORO SELECT Hex Nut, #8-32, Steel, Zinc Plated, 1/8 in Ht, 5000 PK 0805NK
- ZORO SELECT Hex Nut, 1-1/4"-7, Steel, Galvanized, 1-7/32 in Ht, 40 PK 125NHHG
- ZORO SELECT Jam Nut, 1"-14, Steel, Grade 8, Zinc Yellow, 37/64 in Ht U11375.100.0001
- MIDWEST FASTENER Hex Nut, 1-1/8"-12, Steel, Grade 2, Zinc Plated, 10 PK 03700
- ZORO SELECT Jam Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, Plain, 3/8 in Ht, 25 PK U51092.062.0001
- Zoro Select Hex Nuts