#12-24 Plain Finish 18-8 Stainless Steel Machine Screw Hex Nuts, 100 pk.

FABORY| Zoro #: G1103733| Mfr #: 1WA97

$6.25 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Stainless Steel
Fastener Finish: Plain
Item: Hex Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1103733 Mfr #: 1WA97
Basic Material: Stainless SteelFastener Finish: Plain
Item: Hex NutWidth Across Flats: 7/16"
Nut Standards: ASME B18.2.2Material Grade: 18-8
Fastener Thread Type: UNC (Coarse)Nut Height: 5/32"
Fastener Thread Direction: Right HandNut Style: Machine Screw Nut
System of Measurement: InchDia./Thread Size: #12-24
Country of Origin (subject to change): Taiwan

Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size #12-24, Fastener Thread Type UNC, Width Across Flats 7/16 In., Nut Height 5/32 In., Nut Standards ASME B18.2.2, Package Quantity 100

Reviews