1/4"-20 Grade 2 Zinc Plated Finish Carbon Steel Hex Nuts, 100 pk.

FABORY| Zoro #: G1951731| Mfr #: U08110.025.0001

$2.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: Grade 2
Fastener Thread Type: UNC (Coarse)
Fastener Finish: Zinc Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1951731 Mfr #: U08110.025.0001
Material Grade: Grade 2Fastener Thread Type: UNC (Coarse)
Fastener Finish: Zinc PlatedNut Style: Hex Nut
Width Across Flats: 7/16"Nut Height: 7/32"
System of Measurement: InchDia./Thread Size: 1/4"-20
Basic Material: SteelFastener Thread Direction: Right Hand
Nut Standards: ASME B18.2.2Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC, Width Across Flats 7/16 In., Nut Height 7/32 In., Nut Standards ASME B18.2.2, Package Quantity 100

Reviews