Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4"-20 Grade 5 Zinc Plated Finish Carbon Steel Hex Nuts, 3000 pk.

  • Zoro #: G0493921
  • Mfr #: B01300.025.0001

$60.49 ($0.02/unit)

  • Nut Standards: ASME B18.2.2
  • Fastener Thread Direction: Right Hand
  • System of Measurement: Inch
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #B01300.025.0001 Specifications

  • Zoro #: G0493921
  • Mfr #: B01300.025.0001
Nut Standards: ASME B18.2.2 Fastener Thread Direction: Right Hand
System of Measurement: Inch Width Across Flats: 7/16"
Item: Hex Nut Fastener Thread Type: UNC (Coarse)
Basic Material: Steel Dia./Thread Size: 1/4"-20
Nut Style: Hex Nut Material Grade: Grade 5
Nut Height: 7/32" Fastener Finish: Zinc Plated
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC (Coarse), Width Across Flats 7/16 In., Nut Height 7/32 In., Nut Standards ASME B18.2.2, Package Quantity 3000

Reviews of Fabory #B01300.025.0001