1/4"-28 Grade 8 Plain Finish Carbon Steel Hex Nuts, 100 pk.

FABORY| Zoro #: G0414041| Mfr #: U04180.025.0002

$4.09 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Fastener Finish: Plain
Item: Hex Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0414041 Mfr #: U04180.025.0002
Basic Material: SteelFastener Finish: Plain
Item: Hex NutWidth Across Flats: 7/16"
Nut Standards: ASME B18.2.2Material Grade: Grade 8
Fastener Thread Type: UNF (Fine)Nut Height: 7/32"
Fastener Thread Direction: Right HandNut Style: Hex Nut
System of Measurement: InchDia./Thread Size: 1/4"-28
Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-28, Fastener Thread Type UNF, Width Across Flats 7/16 In., Nut Height 7/32 In., Nut Standards ASME B18.2.2, Package Quantity 100

Reviews