1/4"-28 Grade 8 Zinc Yellow Finish Carbon Steel Hex Nuts, 100 pk.

FABORY| Zoro #: G0770077| Mfr #: U04181.025.0002

$4.84 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: Grade 8
Fastener Thread Type: UNF (Fine)
Fastener Finish: Zinc Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0770077 Mfr #: U04181.025.0002
Material Grade: Grade 8Fastener Thread Type: UNF (Fine)
Fastener Finish: Zinc YellowNut Style: Hex Nut
Width Across Flats: 7/16"Nut Height: 7/32"
System of Measurement: InchDia./Thread Size: 1/4"-28
Basic Material: SteelFastener Thread Direction: Right Hand
Nut Standards: ASME B18.2.2Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-28, Fastener Thread Type UNF, Width Across Flats 7/16 In., Nut Height 7/32 In., Nut Standards ASME B18.2.2, Package Quantity 100

Reviews