Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

3/4"-10 Grade DH Plain Finish Carbon Steel Heavy Hex Nuts, 10 pk.

  • Zoro #: G0081798
  • Mfr #: U04026.075.0001

$7.82 ($0.78/unit)

Details
  • Nut Standards: ASME B18.6.3
  • Fastener Finish: Plain
  • Fastener Thread Type: UNC (Coarse)
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fabory #U04026.075.0001 Specifications

  • Zoro #: G0081798
  • Mfr #: U04026.075.0001
Nut Standards: ASME B18.6.3 Fastener Finish: Plain
Fastener Thread Type: UNC (Coarse) Width Across Flats: 1-1/4"
Basic Material: Steel Nut Style: Hex Nut - Heavy
Dia./Thread Size: 3/4"-10 Material Grade: Grade DH
Fastener Thread Direction: Right Hand Item: Hex Nut
Nut Height: 47/64" System of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Low-profile panel hex nuts fit into narrow spaces and are especially useful for applications such as electrical switch mounting. Take a look at the features for Fabory Hex Nut. Basic Material: Steel, Fastener Finish: Plain, System Of Measurement: Inch.

Reviews of Fabory #U04026.075.0001