Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8"-16 Grade 5 Zinc Plated Finish Carbon Steel Hex Nuts, 1300 pk.

  • Zoro #: G0493906
  • Mfr #: B01300.037.0001

$91.23 ($0.07/unit)

  • Nut Standards: ASME B18.2.2
  • Nut Height: 21/64"
  • Width Across Flats: 9/16"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #B01300.037.0001 Specifications

  • Zoro #: G0493906
  • Mfr #: B01300.037.0001
Nut Standards: ASME B18.2.2 Nut Height: 21/64"
Width Across Flats: 9/16" System of Measurement: Inch
Dia./Thread Size: 3/8"-16 Fastener Thread Type: UNC (Coarse)
Nut Style: Hex Nut Fastener Thread Direction: Right Hand
Fastener Finish: Zinc Plated Material Grade: Grade 5
Item: Hex Nut Basic Material: Steel
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Fastener Thread Type UNC (Coarse), Width Across Flats 9/16 In., Nut Height 21/64 In., Nut Standards ASME B18.2.2, Package Quantity 1300

Reviews of Fabory #B01300.037.0001