3/8"-16 Grade 8 Zinc Yellow Finish Carbon Steel Hex Nuts, 100 pk.

FABORY| Zoro #: G1991367| Mfr #: U04122.037.0001

$7.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: Grade 8
Fastener Thread Type: UNC (Coarse)
Fastener Finish: Zinc Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1991367 Mfr #: U04122.037.0001
Material Grade: Grade 8Fastener Thread Type: UNC (Coarse)
Fastener Finish: Zinc YellowNut Style: Hex Nut
Width Across Flats: 9/16"Nut Height: 21/64"
System of Measurement: InchDia./Thread Size: 3/8"-16
Basic Material: SteelFastener Thread Direction: Right Hand
Nut Standards: ASME B18.2.2Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Fastener Thread Type UNC, Width Across Flats 9/16 In., Nut Height 21/64 In., Nut Standards ASME B18.2.2, Package Quantity 100

Reviews