5/16"-18 Grade 2 Zinc Plated Finish Carbon Steel Hex Nuts, 100 pk.

FABORY| Zoro #: G0452121| Mfr #: U08110.031.0001

$3.01 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: Grade 2
Fastener Thread Type: UNC (Coarse)
Fastener Finish: Zinc Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0452121 Mfr #: U08110.031.0001
Material Grade: Grade 2Fastener Thread Type: UNC (Coarse)
Fastener Finish: Zinc PlatedNut Style: Hex Nut
Width Across Flats: 1/2"Nut Height: 17/64"
System of Measurement: InchDia./Thread Size: 5/16"-18
Basic Material: SteelFastener Thread Direction: Right Hand
Nut Standards: ASME B18.2.2Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Fastener Thread Type UNC, Width Across Flats 1/2 In., Nut Height 17/64 In., Nut Standards ASME B18.2.2, Package Quantity 100

Reviews