Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/16"-18 Grade 5 Zinc Plated Finish Carbon Steel Hex Nuts, 2000 pk.

  • Zoro #: G0493915
  • Mfr #: B01300.031.0001

$47.27 ($0.02/unit)

  • Nut Height: 17/64"
  • Fastener Finish: Zinc Plated
  • Nut Standards: ASME B18.2.2
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #B01300.031.0001 Specifications

  • Zoro #: G0493915
  • Mfr #: B01300.031.0001
Nut Height: 17/64" Fastener Finish: Zinc Plated
Nut Standards: ASME B18.2.2 Basic Material: Steel
Fastener Thread Type: UNC (Coarse) Nut Style: Hex Nut
Fastener Thread Direction: Right Hand System of Measurement: Inch
Dia./Thread Size: 5/16"-18 Width Across Flats: 1/2"
Material Grade: Grade 5 Item: Hex Nut
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Fastener Thread Type UNC (Coarse), Width Across Flats 1/2 In., Nut Height 17/64 In., Nut Standards ASME B18.2.2, Package Quantity 2000

Reviews of Fabory #B01300.031.0001