5/16"-24 Grade 8 Zinc Yellow Finish Carbon Steel Hex Nuts, 100 pk.

FABORY| Zoro #: G2390981| Mfr #: U04181.031.0002

$6.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: Grade 8
Fastener Thread Type: UNF (Fine)
Fastener Finish: Zinc Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2390981 Mfr #: U04181.031.0002
Material Grade: Grade 8Fastener Thread Type: UNF (Fine)
Fastener Finish: Zinc YellowNut Style: Hex Nut
Width Across Flats: 1/2"Nut Height: 17/64"
System of Measurement: InchDia./Thread Size: 5/16"-24
Basic Material: SteelFastener Thread Direction: Right Hand
Nut Standards: ASME B18.2.2Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-24, Fastener Thread Type UNF, Width Across Flats 1/2 In., Nut Height 17/64 In., Nut Standards ASME B18.2.2, Package Quantity 100

Reviews