5/8"-11 Plain Finish 18-8 Stainless Steel Hex Nuts, 25 pk.

FABORY| Zoro #: G0750985| Mfr #: U51080.062.0001

$9.93 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Stainless Steel
Fastener Finish: Plain
Item: Hex Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0750985 Mfr #: U51080.062.0001
Basic Material: Stainless SteelFastener Finish: Plain
Item: Hex NutWidth Across Flats: 15/16"
Nut Standards: ASME B18.2.2Material Grade: 18-8
Fastener Thread Type: UNC (Coarse)Nut Height: 35/64"
Fastener Thread Direction: Right HandNut Style: Hex Nut
System of Measurement: InchDia./Thread Size: 5/8"-11
Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-11, Fastener Thread Type UNC (Coarse), Width Across Flats 15/16 In., Nut Height 35/64 In., Nut Standards ASME B18.2.2, Package Quantity 25

Reviews