5/8"-11 Grade 2 Hot Dip Galvanized Finish Carbon Steel Hex Nuts, 25 pk.

FABORY| Zoro #: G1504413| Mfr #: U08111.062.0001

$6.32 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: Grade 2
Fastener Thread Type: UNC (Coarse)
Fastener Finish: Hot Dipped Galvanized
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1504413 Mfr #: U08111.062.0001
Material Grade: Grade 2Fastener Thread Type: UNC (Coarse)
Fastener Finish: Hot Dipped GalvanizedNut Style: Hex Nut
Width Across Flats: 15/16"Nut Height: 35/64"
System of Measurement: InchDia./Thread Size: 5/8"-11
Basic Material: SteelFastener Thread Direction: Right Hand
Nut Standards: ASTM 563Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 2, Fastener Finish Hot Dip Galvanized, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-11, Fastener Thread Type UNC, Width Across Flats 15/16 In., Nut Height 35/64 In., Nut Standards ASTM 563, Package Quantity 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews