5/8"-18 Grade 2 Zinc Plated Finish Carbon Steel Hex Nuts, 25 pk.

FABORY| Zoro #: G2387682| Mfr #: U08161.062.0002

$6.46 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: Grade 2
Fastener Thread Type: UNF (Fine)
Fastener Finish: Zinc Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2387682 Mfr #: U08161.062.0002
Material Grade: Grade 2Fastener Thread Type: UNF (Fine)
Fastener Finish: Zinc PlatedNut Style: Hex Nut
Width Across Flats: 15/16"Nut Height: 35/64"
System of Measurement: InchDia./Thread Size: 5/8"-18
Basic Material: SteelFastener Thread Direction: Right Hand
Nut Standards: ASTM 563Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-18, Fastener Thread Type UNF, Width Across Flats 15/16 In., Nut Height 35/64 In., Nut Standards ASTM 563, Package Quantity 25

Reviews