BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

#6-32 Plain Finish 316 Stainless Steel Machine Screw Hex Nuts, 100 pk.

FABORY| Zoro #: G1030565| Mfr #: 1WB11

$6.84 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Stainless Steel
Fastener Finish: Plain
Item: Hex Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1030565 Mfr #: 1WB11
Basic Material: Stainless SteelFastener Finish: Plain
Item: Hex NutWidth Across Flats: 5/16"
Nut Standards: ASME B18.2.2Material Grade: 316
Fastener Thread Type: UNC (Coarse)Nut Height: 7/64"
Fastener Thread Direction: Right HandNut Style: Machine Screw Nut
System of Measurement: InchDia./Thread Size: #6-32
Country of Origin (subject to change): Taiwan

Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Stainless Steel, Material Grade 316, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size #6-32, Fastener Thread Type UNC, Width Across Flats 5/16 In., Nut Height 7/64 In., Nut Standards ASME B18.2.2, Package Quantity 100

Reviews