7/16"-20 Grade 2 Plain Finish Carbon Steel Hex Nuts, 50 pk.

FABORY| Zoro #: G1305814| Mfr #: U08160.043.0002

$5.63 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: Grade 2
Fastener Thread Type: UNF (Fine)
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1305814 Mfr #: U08160.043.0002
Material Grade: Grade 2Fastener Thread Type: UNF (Fine)
Fastener Finish: PlainNut Style: Hex Nut
Width Across Flats: 11/16"Nut Height: 3/8"
System of Measurement: InchDia./Thread Size: 7/16"-20
Basic Material: SteelFastener Thread Direction: Right Hand
Nut Standards: ASTM 563Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 7/16 In.-20, Fastener Thread Type UNF, Width Across Flats 11/16 In., Nut Height 3/8 In., Nut Standards ASTM 563, Package Quantity 50

Reviews