20% Off 10 Categories We’re here to help! Call (855) 289-9676

7/16"-20 Grade 5 Zinc Plated Finish Carbon Steel Hex Nuts, 50 pk.

FABORY | Zoro #: G4275591 | Mfr #: U01330.043.0002

$ 3.49 /pk

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G4275591 Mfr #: U01330.043.0002
Fastener Finish: Zinc Item: Hex Nut
Nut Standards: ASME B18.2.2 Nut Height: 3/8"
System of Measurement: Inch Basic Material: Steel
Width Across Flats: 11/16" Nut Style: Hex Nut
Material Grade: Grade 5 Dia./Thread Size: 7/16"-20
Fastener Thread Direction: Right Hand Fastener Thread Type: UNF (Fine)
Country of Origin (subject to change): Multiple

Description

Heavy hex nuts are wider and thicker than standard hex nuts and are designed to be used with large-diameter or high-strength bolts. Here is some additional information about Fabory Hex Nut. Basic Material: Steel, Fastener Finish: Zinc, System Of Measurement: Inch.

Reviews