LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

7/8"-14 Plain Finish 18-8 Stainless Steel Hex Nuts, 5 pk.

FABORY| Zoro #: G1178992| Mfr #: U51160.087.0002

$14.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: 18-8
Fastener Thread Type: UNF (Fine)
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1178992 Mfr #: U51160.087.0002
Material Grade: 18-8Fastener Thread Type: UNF (Fine)
Fastener Finish: PlainNut Style: Hex Nut
Width Across Flats: 1-5/16"Nut Height: 3/4"
System of Measurement: InchDia./Thread Size: 7/8"-14
Basic Material: Stainless SteelFastener Thread Direction: Right Hand
Nut Standards: ASME B18.2.2Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 7/8 In.-14, Fastener Thread Type UNF, Width Across Flats 1-5/16 In., Nut Height 3/4 In., Nut Standards ASME B18.2.2, Package Quantity 5

Reviews