9/16"-12 Grade 2 Plain Finish Steel Hex Nuts, 25 pk.

FABORY| Zoro #: G2457323| Mfr #: U08100.056.0001

$3.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: Grade 2
Fastener Thread Type: UNC (Coarse)
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2457323 Mfr #: U08100.056.0001
Material Grade: Grade 2Fastener Thread Type: UNC (Coarse)
Fastener Finish: PlainNut Style: Hex Nut
Width Across Flats: 7/8"Nut Height: 31/64"
System of Measurement: InchDia./Thread Size: 9/16"-12
Basic Material: SteelFastener Thread Direction: Right Hand
Nut Standards: ASTM 563Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Steel, Material Grade Grade 2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 9/16 In.-12, Fastener Thread Type UNC, Width Across Flats 7/8 In., Nut Height 31/64 In., Nut Standards ASTM 563, Package Quantity 25

Reviews