9/16"-18 Grade 2 Plain Finish Carbon Steel Hex Nuts, 25 pk.

FABORY| Zoro #: G2084302| Mfr #: U08160.056.0002

$5.46 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Style: Hex Nut
Fastener Finish: Plain
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2084302 Mfr #: U08160.056.0002
Nut Style: Hex NutFastener Finish: Plain
System of Measurement: InchDia./Thread Size: 9/16"-18
Nut Standards: ASTM 563Material Grade: Grade 2
Fastener Thread Type: UNF (Fine)Basic Material: Steel
Nut Height: 31/64"Fastener Thread Direction: Right Hand
Width Across Flats: 7/8"Item: Hex Nut
Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 9/16 In.-18, Fastener Thread Type UNF, Width Across Flats 7/8 In., Nut Height 31/64 In., Nut Standards ASTM 563, Package Quantity 25

Reviews