Zoro Select
Hex Nut, 9/16"-18, Steel, Grade 2, Zinc Plated, 31/64 in Ht, 25 PK
Mfr # U08161.056.0002
Zoro # G1999541
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade 2
- Finish Zinc Plated
- Hex Height 31/64 in
- Hex Width 7/8 in
Explore More Products
- ZORO SELECT Hex Nut, 1-1/8"-7, Steel, Zinc Plated, 31/32 in Ht, 50 PK 112NF
- ZORO SELECT Machine Screw Nut, M2-0.40, Nylon, Not Graded, Plain, 1.20 mm Ht, 25 PK 04M020040HN
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 5, Zinc Plated, 31/64 in Ht, 25 PK U01300.056.0001
- ZORO SELECT Hex Nut, M48-5.00, Steel, Class 8, Hot Dipped Galvanized, 38 mm Ht M01560.480.0001
- ZORO SELECT Machine Screw Nut, 3/8"-16, Nylon, 6/6, Plain, 21/64 in Ht, 10 PK 0437516HN
- ZORO SELECT Hex Nut, M6-1.00, Brass, Not Graded, Plain, 5 mm Ht, 100 PK HN4B00600-100P1
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 6, Zinc Plated, 2550 PK M8D934-6
- ZORO SELECT Heavy Hex Nut, 1-7/8"-8, Steel, Grade 4, Black Oxide, 1-27/32 in Ht, 15 PK U22380.187.0001
- ZORO SELECT Thin Hex Nut, M30-3.50, A2 Stainless Steel, Not Graded, Plain, 15 mm Ht, 3 PK M51090.300.0001
- ZORO SELECT Jam Nut, 7/8"-14, Steel, Grade 5, Zinc Plated, 33/64 in Ht U11072.087.0001
- NEWPORT FASTENERS Machine Screw Nut, #6-40, Steel, Zinc Plated, 0.114 in Ht, 6000 PK 492676-BR-6000
- Zoro Select Hex Nuts