BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

9/16"-18 Grade 5 Zinc Plated Finish Carbon Steel Hex Nuts, 25 pk.

FABORY| Zoro #: G1970202| Mfr #: U01330.056.0002

$6.87 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: Grade 5
Fastener Thread Type: UNF (Fine)
Fastener Finish: Zinc Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1970202 Mfr #: U01330.056.0002
Material Grade: Grade 5Fastener Thread Type: UNF (Fine)
Fastener Finish: Zinc PlatedNut Style: Hex Nut
Width Across Flats: 7/8"Nut Height: 31/64"
System of Measurement: InchDia./Thread Size: 9/16"-18
Basic Material: SteelFastener Thread Direction: Right Hand
Nut Standards: ASME B18.2.2Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 9/16 In.-18, Fastener Thread Type UNF, Width Across Flats 7/8 In., Nut Height 31/64 In., Nut Standards ASME B18.2.2, Package Quantity 25

Reviews