M10-1.50 Class 8 Zinc Plated Finish Carbon Steel Hex Nuts, 100 pk.

FABORY| Zoro #: G0761214| Mfr #: M01300.100.0001

$8.01 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Fastener Finish: Zinc Plated
Item: Hex Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0761214 Mfr #: M01300.100.0001
Basic Material: SteelFastener Finish: Zinc Plated
Item: Hex NutWidth Across Flats: 17.00mm
Nut Standards: DIN 934Material Grade: Class 8
Fastener Thread Type: MetricNut Height: 8.00mm
Fastener Thread Direction: Right HandNut Style: Hex Nut
System of Measurement: MetricDia./Thread Size: M10-1.50
Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Steel, Material Grade Class 8, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size M10-1.50, Fastener Thread Type Metric, Width Across Flats 17.00mm, Nut Height 8.00mm, Nut Standards DIN 934, Package Quantity 100

Reviews