October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

M12-1.50 Class 10.9 Plain Finish Carbon Steel Hex Nuts, 50 pk.

  • Zoro #: G0073818
  • Mfr #: M04180.120.0150

$6.97 ($0.14/unit)

Details
  • Fastener Finish: Plain
  • Width Across Flats: 19.00mm
  • Nut Height: 10.00mm
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fabory #M04180.120.0150 Specifications

  • Zoro #: G0073818
  • Mfr #: M04180.120.0150
Fastener Finish: Plain Width Across Flats: 19.00mm
Nut Height: 10.00mm Nut Standards: DIN 934
Dia./Thread Size: M12-1.50 Fastener Thread Type: Metric Fine
Fastener Thread Direction: Right Hand Item: Hex Nut
Basic Material: Steel System of Measurement: Metric
Nut Style: Hex Nut Material Grade: Class 10
Country of Origin (subject to change): Multiple

Description

Some key attributes to consider when reviewing hex nuts include basic material, nut style, material grade, system of measurement, and finish. Here are some important details for Fabory Hex Nut. Basic Material: Steel, Fastener Finish: Plain, System Of Measurement: Metric.

Reviews of Fabory #M04180.120.0150