Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M14-2.00 Plain Finish A2 Stainless Steel Thin Hex Nuts, 50 pk.
  • Zoro #: G0299601
  • Mfr #: M51090.140.0001
$22.76 ($0.46/unit)
  • Fastener Thread Direction: Right Hand
  • Nut Standards: DIN 439B
  • Nut Height: 7.00mm
See full product details
Orders over $50 ship free.

Fabory #M51090.140.0001 Specifications

  • Zoro #: G0299601
  • Mfr #: M51090.140.0001
Fastener Thread Direction: Right Hand Nut Standards: DIN 439B
Nut Height: 7.00mm Item: Hex Nut
Nut Style: Thin Nut System of Measurement: Metric
Basic Material: Stainless Steel Fastener Finish: Plain
Material Grade: A2 Dia./Thread Size: M14-2.00
Width Across Flats: 22.00mm Fastener Thread Type: Metric
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Nut, Nut Style Thin Nut, System of Measurement Metric, Stainless Steel, Material Grade A2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M14-2.00, Fastener Thread Type Metric, Width Across Flats 22.00mm, Nut Height 7.00mm, Nut Standards DIN 439B, Package Quantity 50

Reviews of Fabory #M51090.140.0001