KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M16-2.00 Plain Finish A2 Stainless Steel Hex Nuts, 10 pk.

FABORY| Zoro #: G0584656| Mfr #: M51080.160.0001

$4.26 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Stainless Steel
Fastener Finish: Plain
Item: Hex Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0584656 Mfr #: M51080.160.0001
Basic Material: Stainless SteelFastener Finish: Plain
Item: Hex NutWidth Across Flats: 24.00mm
Nut Standards: DIN 934Material Grade: A2
Fastener Thread Type: MetricNut Height: 13.00mm
Fastener Thread Direction: Right HandNut Style: Hex Nut
System of Measurement: MetricDia./Thread Size: M16-2.00
Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Stainless Steel, Material Grade A2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M16-2.00, Fastener Thread Type Metric, Width Across Flats 24.00mm, Nut Height 13.00mm, Nut Standards DIN 934, Package Quantity 10

Reviews