THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

M2-0.40 Plain Finish A4 Stainless Steel Hex Nuts, 50 pk.

FABORY| Zoro #: G0376871| Mfr #: M55080.020.0001

$2.42 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Stainless Steel
Fastener Finish: Plain
Item: Hex Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0376871 Mfr #: M55080.020.0001
Basic Material: Stainless SteelFastener Finish: Plain
Item: Hex NutWidth Across Flats: 4.00mm
Nut Standards: DIN 934Material Grade: A4
Fastener Thread Type: MetricNut Height: 1.60mm
Fastener Thread Direction: Right HandNut Style: Hex Nut
System of Measurement: MetricDia./Thread Size: M2-0.40
Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Stainless Steel, Material Grade A4, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M2-0.40, Fastener Thread Type Metric, Width Across Flats 4.00mm, Nut Height 1.60mm, Nut Standards DIN 934, Package Quantity 50

Reviews