Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M22-1.50 Class 10.9 Plain Finish Carbon Steel Hex Nuts, 10 pk.

  • Zoro #: G0065768
  • Mfr #: M04180.220.0150
$9.34 ($0.93/unit)
  • Item: Hex Nut
  • Dia./Thread Size: M22-1.50
  • Nut Style: Hex Nut
See full product details
Orders over $75 ship free.

Fabory #M04180.220.0150 Specifications

  • Zoro #: G0065768
  • Mfr #: M04180.220.0150
Item: Hex Nut Dia./Thread Size: M22-1.50
Nut Style: Hex Nut Width Across Flats: 32 mm
Fastener Thread Type: Metric Fine Basic Material: Steel
System of Measurement: Metric Material Grade: Class 10
Nut Standards: DIN 934 Fastener Thread Direction: Right Hand
Nut Height: 18 mm Fastener Finish: Plain
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Steel, Material Grade Class 10, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M22-1.50, Fastener Thread Type Metric Fine, Width Across Flats 32 mm, Nut Height 18 mm, Nut Standards DIN 934, Package Quantity 10

Reviews of Fabory #M04180.220.0150