M24-3.00 Class 8 Zinc Plated Finish Carbon Steel Hex Nuts, 10 pk.

FABORY| Zoro #: G0633796| Mfr #: M01300.240.0001

$10.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: Class 8
Fastener Thread Type: Metric
Fastener Finish: Zinc Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0633796 Mfr #: M01300.240.0001
Material Grade: Class 8Fastener Thread Type: Metric
Fastener Finish: Zinc PlatedNut Style: Hex Nut
Width Across Flats: 36.00mmNut Height: 19.00mm
System of Measurement: MetricDia./Thread Size: M24-3.00
Basic Material: SteelFastener Thread Direction: Right Hand
Nut Standards: DIN 934Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Carbon Steel, Material Grade Class 8, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size M24-3.00, Fastener Thread Type Metric, Width Across Flats 36.00mm, Nut Height 19.00mm, Nut Standards DIN 934, Package Quantity 10

Reviews