M36-4.00 Plain Finish A2 Stainless Steel Hex Nut

FABORY| Zoro #: G0692937| Mfr #: M51080.360.0001

$20.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Stainless Steel
Fastener Finish: Plain
Item: Hex Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0692937 Mfr #: M51080.360.0001
Basic Material: Stainless SteelFastener Finish: Plain
Item: Hex NutWidth Across Flats: 55.00mm
Nut Standards: DIN 934Material Grade: A2
Fastener Thread Type: MetricNut Height: 29.00mm
Fastener Thread Direction: Right HandNut Style: Hex Nut
System of Measurement: MetricDia./Thread Size: M36-4.00
Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Stainless Steel, Material Grade A2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M36-4.00, Fastener Thread Type Metric, Width Across Flats 55.00mm, Nut Height 29.00mm, Nut Standards DIN 934

Reviews